This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

Rover™

  • Fast #
  • Part #M211221
  • Item #7341151
  • Manufacturer Part #2112-21
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Rover™

  • Fast #
  • Part #M211221
  • Item #7341151
  • Manufacturer Part #2112-21
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Red, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Two light output modes for max brightness or extended runtime
  • 3X faster charge time - 2.1 A charge rate
  • High mode - 445 Lumens - 2 hr, low mode - 100 Lumens - 11 hr
  • Limited lifetime warranty on light
  • Get 50% of a charge in under 30 min, 80% in under 1 hr and a full charge of the REDLITHIUM® USB battery in 2 hr
  • LED fuel gauge allows fast checking of REDLITHIUM® USB battery charge
  • Angled body for resting and directing light
  • 2 ft heavy-duty USB-C braided cord with metal ends
  • Dual magnet clip
  • Impact and chemical-resistant lens
  • Requires Certification

Documents


Specifications

AMP:
2.1
Application:
Cutting
Battery Type:
REDLITHIUM
Collection:
Rover™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Energy Star Compliant:
No
Height:
1-1/4 in
Length:
6 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
LED
Lumens:
445
Material:
Plastic
Number Of Hours:
13 h
Number of Lights:
1
Power Source:
Battery
UL Listed:
No
Volts:
4V
Weight:
0.537 lb
Width:
1-33/100 in