Plastic LED Rechargeable Flood Light
Rover™ Plastic LED Rechargeable Flood Light
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 432-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Folds up compact for easy storage in a pocket
- Charges REDLITHIUM™ USB battery internally with micro-USB cable from USB power source or AC outlet
- Fuel gauge allows fast checking of REDLITHIUM USB battery charge
- Light and LED lifetime limited warranty
- IP54 rated: water and dust resistant
- Built-in carbineer clips to tool bags for transporting on and off site
- 2 ft. Jobsite tough, braided micro-USB cable with metal ends
Specifications
- Battery Type:
- REDLITHIUM
- Collection:
- Rover™
- Color Finish Name:
- Red, Black
- Depth:
- 4-1/4 in
- Height:
- 13/20 in
- Length:
- 5-23/59 in
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Plastic
- Number Of Hours:
- 11.5 h
- Power Source:
- Battery
- Tool Type:
- Flood Light
- Weight:
- 0.65 lb
- Width:
- 13/20 in