This product requires certification to purchase.

S Size Nitrile Coated Lycra, Fabric and Nylon Gloves

You last purchased this on
 
Milwaukee®

S Size Nitrile Coated Lycra, Fabric and Nylon Gloves

  • Fast #
  • Part #M48228900
  • Item #7605788
  • Manufacturer Part #48-22-8900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

S Size Nitrile Coated Lycra, Fabric and Nylon Gloves

  • Fast #
  • Part #M48228900
  • Item #7605788
  • Manufacturer Part #48-22-8900
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Soft and comfortable liner
  • Improved dexterity for easier mobility when handling small objects
  • ANSI/ISEA 105-2016 cut level 1
  • Breathable glove design
  • Color-coded band for easy cut level identification
  • Ideal use for material handling and general-purpose remodeling applications
  • Sandy nitrile coating for better grip
  • Nylon/lycra blend for moisture wicking and comfort
  • SMARTSWIPE™ touchscreen compatible fingertips
  • Puncture rating 1
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level 1
ASTM:
ASTM F-2992
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Red, White
Glove Size:
S
Glove Type:
General Purpose, Material Handling, Dipped
Height:
1/4 in
Length:
8-1/2 in
Material:
Plastic, Rubber, Synthetic Fiber
Material Type:
Nylon, Nitrile, Lycra®
Reusable:
Yes
Thickness:
13 ga
Width:
4-7/8 in