Safety Glass with Lens
Safety Glass with Lens
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Military grade impact protection
- Lasting fog-free lenses
- Durable anti-scratch lenses
- ANSI Z87.1+
- CSA Z94.3
- MIL-PRF-32432 Ballistic impact fragmentation - class 1
- Comfortable arms for extended wear
- Third-party tested
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Residential
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Red, Black
- Depth:
- 5-7/8 in
- Glasses Frame Color:
- Black, Red
- Glasses Lens Color:
- Anti-fog, Clear
- Height:
- 1-7/8 in
- Length:
- 5-7/8 in
- Material:
- Plastic, Nylon
- Material Type:
- Polycarbonate
- Weight:
- 2.5 lb
- Width:
- 2-1/2 in