This product requires certification to purchase.

12 in. 18 TPI Reciprocating Saw

Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw

  • Fast #
  • Part #M48005789
  • Item #2249835
  • Manufacturer Part #48-00-5789
4 out of 5 Customer Rating
Brand image
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw

  • Fast #
  • Part #M48005789
  • Item #2249835
  • Manufacturer Part #48-00-5789
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.042 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
12 in
Length:
21/500 in
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
UPC:
045242083107
Weight:
0.7 lb
Width:
1 in