This product requires certification to purchase.

12 in. 18 TPI Reciprocating Saw

You last purchased this on
 
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw

Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 12 in. 18 TPI Reciprocating Saw

  • Fast #
  • Part #M48017189
  • Item #9340358
  • Manufacturer Part #48-01-7189
5 out of 5 Customer Rating
12 in. Reciprocating Saw

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Matrix II bi-metal teeth for greater durability.
  • 1/2 in. universal shank
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Number of Tools Included:
1
Shank Size:
1/2 in
Teeth Per Inch:
18
Width:
3/4 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com