15 Amp Super Sawzall Reciprocating Saw
Sawzall® 15 Amp Super Sawzall Reciprocating Saw
Frequently Purchased Together
Product Details
Product Details
- Milwaukee 6536-21 offers a high performance 13 Amp motor
- Runs at up to 3,200 SPM for efficient cutting
- Trigger speed control for handling a variety of materials
- The Milwaukee 6536-21 has a heavy duty steel Quik-Lok blade clamp system enables fast and easy blade changes without the use of a hex wrench
- Adjustable shoe for convenience
- Counter balance mechanism for smooth operating while using the Milwaukee 6536-21
- Gear protection system absorbs impact forces caused by sudden blade lock-ups for longevity
- 8 ft. cord length for ease of use
Specifications
- AMP:
- 13
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 18-3/4 in
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Collection:
- Sawzall®
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 22-19/50 in
- Length:
- 11-3/50 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 3000
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 14.4 lb
- Width:
- 5-31/100 in