3/4 in. 6 TPI Bi-Metal Reciprocating Saw Blade
Sawzall® 3/4 in. 6 TPI Bi-Metal Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
- Matrix II bi-metal teeth for greater durability
- 5 blades per package
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 9 in
- Length:
- 1/20 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.38 lb
- Width:
- 3/4 in