3-33/100 in. Ductwork Blade
Sawzall® 3-33/100 in. Ductwork Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pierce point tip geometry for quick plunging in ductwork with on tool
- Low blade profile for tight radius cuts
- Optimized tooth form designed specifically for cutting ductwork
- Fast plunge
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3-33/100 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.04 in
- Blade Type:
- Reciprocating Saw
- Coating:
- Chrome Plated
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 3/5 in
- Length:
- 7 in
- Material:
- Brass, Metal
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 30
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.11 lb
- Width:
- 1/2 in