This product requires certification to purchase.

6 in. 10 TPI Thin Kerf Reciprocating Saw Blade 5-Pack

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 10 TPI Thin Kerf Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005092
  • Item #4202096
  • Manufacturer Part #48-00-5092
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 10 TPI Thin Kerf Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005092
  • Item #4202096
  • Manufacturer Part #48-00-5092
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Copper, Cutting, Metal, Non-ferrous Metal, PVC, Plastic
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Blade Width (in):
3/4 in
Collection:
Sawzall®
Color Finish Name:
Red, Silver
Height:
6 in
Length:
3/100 in
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Weight:
0.22 lb
Width:
3/100 in