This product requires certification to purchase.

6 in. 18 TPI Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 18 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M48008184
  • Item #8526189
  • Manufacturer Part #48-00-8184
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 18 TPI Reciprocating Saw Blade

  • Fast #
  • Part #M48008184
  • Item #8526189
  • Manufacturer Part #48-00-8184
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 373
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • For cutting metal 1/8 in. to 3/16 in., conduit, tubing, channels, and pipe
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6-1/4 in
Length:
1-1/4 in
Package Quantity:
Pack of 25
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Weight:
1.08 lb
Width:
3/4 in