This product requires certification to purchase.

6 in. 5 TPI Bi-Metal Reciprocating Saw Blade 5-Pack

You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 5 TPI Bi-Metal Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005035
  • Item #4202229
  • Manufacturer Part #48-00-5035
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 6 in. 5 TPI Bi-Metal Reciprocating Saw Blade 5-Pack

  • Fast #
  • Part #M48005035
  • Item #4202229
  • Manufacturer Part #48-00-5035
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • NAIL GUARD™ technology cuts 2X faster than standard blades
  • FANG TIP™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • The 1 in. Tall blade body reduces blade twisting for straighter, more accurate cuts
  • Ideal for plunge-cutting into wood and nail-embedded wood
  • 1/2 In. Universal Tang fits all SAWZALLS
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
1 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20 in
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
6 in
Length:
1/20 in
Material:
Bi-metal
Number of Tools Included:
1
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Weight:
0.21 lb
Width:
2 in