This product requires certification to purchase.

8 in. Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® 8 in. Reciprocating Saw Blade

  • Fast #
  • Part #M48005193
  • Item #4202190
  • Manufacturer Part #48-00-5193
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® 8 in. Reciprocating Saw Blade

  • Fast #
  • Part #M48005193
  • Item #4202190
  • Manufacturer Part #48-00-5193
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double relief angle reduces tooth stress for long life
  • 1/2 in. universal tang fits all sawmills
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
8 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.035 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
8 in
Length:
7/200 in
Package Quantity:
Pack of 5
Tool Type:
Reciprocating Blade
Weight:
0.24 lb
Width:
5/8 in