9 in Reciprocating Saw Blade 1 Piece
Sawzall® 9 in Reciprocating Saw Blade 1 Piece
Package Quantity Info:
Each: 1 Case: 50-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diamond grit delivers up to 30X longer life than standard blades
- The TORCH™ geometry reduces blade twisting for more accurate cuts
- Thick, rigid blade body resists bending and fracturing for durability Precisely controlled diamond-grit size and placement provides fast cutting
- 1/2 In. Universal Tang fits all SAWZALL® Blades
- Ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials
- 1 In. Tall blade to reduce blade twisting for straight, accurate cuts
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 1 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 21/500 in
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 9 in
- Length:
- 21/500 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/2 in
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.15 lb
- Width:
- 1/32 in