9 in. Reciprocating Saw Blade
Sawzall® 9 in. Reciprocating Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Carbide technology + best tooth design = longest life
- Carbide teeth for 30X life in nail-embedded wood and residential materials
- 5 TPI for Fast Aggressive Cuts
- Nail Guard™ allows users to Rip Nails Not Teeth
- Fang Tip™ for Fastest Plunging
- Optimized for Cordless 25% More Cuts per Charge
- Cuts wood, nails, screws, shingles, plaster, durock, and more
Documents
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1 in
- Length:
- 3/50 in
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.091 lb
- Width:
- 2 in