This product requires certification to purchase.

Bimetal Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

Sawzall® Bimetal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005187
  • Item #2249842
  • Manufacturer Part #48-00-5187
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® Bimetal Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005187
  • Item #2249842
  • Manufacturer Part #48-00-5187
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per pack
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.04 in
Blade Type:
Reciprocating Saw
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
9 in
Length:
7/200 in
Package Quantity:
Pack of 5
Teeth Per Inch:
14
Tool Type:
Reciprocating Blade
Weight:
0.32 lb
Width:
3/4 in