M18 18-1/2 in. Fuel Sawzall Reciprocating Saw Kit
This product has been replaced by
Manufacturer Part #2821-21
M18 Fuel™ Sawzall® M18 18-1/2 in. Fuel Sawzall Reciprocating Saw Kit
Product Details
Product Details
- Longest run-time: up to 2X more cuts per charge than competitive cordless reciprocating saws
- Fastest cutting: up to 30% faster cutting than competitive cordless reciprocating saws
- POWERSTATE™ Brushless motor, REDLITHIUM 4.0 battery, and REDLITHIUM plus technology
- Patented gear protecting clutch
- Includes: (1) SAWZALL, (1) 5.0 XC battery, (1) multi-voltage charger, (1) SAWZALL blade, (1) carrying case
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 18-1/2 in
- Collection:
- M18 Fuel™ Sawzall®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Handle Material:
- Brass
- Height:
- 7-1/2 in
- Length:
- 18-1/2 in
- Material:
- Metal
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 7.4 lb
- Width:
- 3-1/2 in