Reciprocating Saw Blade
Sawzall® Reciprocating Saw Blade
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low blade profile cuts 2-1/8 in. diameter holes for 1-1/2 in. PVC pipe.
- 7-3/8 in. length allows blade to cut holes through double top plates.
- Nail Guard™: unique design protects against tooth fracture when cutting holes through nail embedded wood
- Fang Tip™: Fang tip delivers fast plunge cutting through bottom plates and sub floors
Specifications
- Application:
- Cutting
- Blade Length (in):
- 7-3/8 in
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Collection:
- Sawzall®
- Color Finish Name:
- Silver, Red
- Height:
- 1-3/4 in
- Length:
- 3/4 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.26 lb
- Width:
- 2 in