This product requires certification to purchase.

Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

Sawzall® Reciprocating Saw Blade

  • Fast #
  • Part #M48005093
  • Item #2392306
  • Manufacturer Part #48-00-5093
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Sawzall® Reciprocating Saw Blade

  • Fast #
  • Part #M48005093
  • Item #2392306
  • Manufacturer Part #48-00-5093
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ice Hardened™ for up to 50% longer life
  • A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
  • Precision forming process creates sharper teeth for fast cutting
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
8 in
Blade Material:
Steel
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Coating:
Chrome Plated
Collection:
Sawzall®
Color Finish Name:
Silver, Red
Height:
8 in
Length:
1/20 in
Material:
Brass, Stainless Steel, Metal
Package Quantity:
Pack of 5
Teeth Per Inch:
8/12
Tool Type:
Reciprocating Blade
Weight:
0.4 lb
Width:
3/4 in