This product requires certification to purchase.

5 TPI Reciprocating Saw Blade 5 Pack

You last purchased this on
 
Milwaukee®

SAWZALL® The AX™ 5 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005021
  • Item #1726380
  • Manufacturer Part #48-00-5021
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® The AX™ 5 TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M48005021
  • Item #1726380
  • Manufacturer Part #48-00-5021
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
31/500 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
SAWZALL® The AX™
Color Finish Name:
White
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Weight:
0.38 lb