This product requires certification to purchase.

9 in. AX Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

SAWZALL® The AX™ 9 in. AX Reciprocating Saw Blade

Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® The AX™ 9 in. AX Reciprocating Saw Blade

  • Fast #
  • Part #M48005026
  • Item #2249950
  • Manufacturer Part #48-00-5026
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nail Guard™ - ordinary teeth deliver either speed or durability - Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture
  • Fang Tip™ - ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
31/500 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
SAWZALL® The AX™
Color Finish Name:
White
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Weight:
0.64 lb


Customers Also Bought
1–6 of 18 items
Part #M48005788
Item #2249916
4 out of 5 Customer Rating
Requires Certification
Part #M48005021
Item #1726380
3.4 out of 5 Customer Rating
Requires Certification
Part #M48005187
Item #2249842
4.8 out of 5 Customer Rating
Requires Certification
Part #M48005184
Item #2249929
4.4 out of 5 Customer Rating
Requires Certification
Part #M48005784
Item #2249934
4 out of 5 Customer Rating
Requires Certification
Part #M48005202
Item #7360061
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005021
Item #1726380
3.4 out of 5 Customer Rating
Requires Certification
Part #M48005184
Item #2249929
4.4 out of 5 Customer Rating
Requires Certification
Part #M48005711
Item #2819679
3.9 out of 5 Customer Rating
Requires Certification
Part #M48005242
Item #8950704
4 out of 5 Customer Rating
Requires Certification
Part #M48005271
Item #9817140
3.7 out of 5 Customer Rating
Requires Certification
Part #M48005226
Item #7234056
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing