This product requires certification to purchase.

12 in. 7 TPI Reciprocating Saw (Pack of 1)

You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 12 in. 7 TPI Reciprocating Saw (Pack of 1)

Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 12 in. 7 TPI Reciprocating Saw (Pack of 1)

  • Fast #
  • Part #M48005263
  • Item #8950672
  • Manufacturer Part #48-00-5263
4.4 out of 5 Customer Rating
12 in. 7 TPI Reciprocating Saw

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3X Longer Life in Cast Iron than Standard Carbide Blades
  • Cuts Hard Cast Iron and Soil Pipe
  • Cuts Faster than all Carbide Teeth Blades Today
  • Ability to Cut Thick Metals: Stainless Steel, Black Pipe, Angle Iron
  • 7TPI Design for Fast Cutting
  • 25% More NITRUS CARBIDE(TM) per Tooth
  • Requires Certification

Specifications

Application:
Cast Iron, Cutting
Blade Length (in):
12 in
Blade Material:
Nitrus Carbide
Blade Thickness (in):
2 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1/20 in
Collection:
SAWZALL® TORCH™
Color Finish Name:
Red, Black
Height:
3/4 in
Length:
12 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Shank Size:
1/2 in
Teeth Per Inch:
7
Tool Type:
Saw Blade
Weight:
2 lb
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #L1766338
Item #4029140
5 out of 5 Customer Rating
Requires Certification
Part #DDS1214BF5
Item #7171987
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS005SC
Item #7674220
4.5 out of 5 Customer Rating
Requires Certification
Part #M49251103
Item #8950608
3.3 out of 5 Customer Rating
Requires Certification
Part #M49251241
Item #8950689
3.2 out of 5 Customer Rating
Requires Certification
Part #L2014220
Item #7310901
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005361
Item #8208444
3.7 out of 5 Customer Rating
Requires Certification
Part #M48005261
Item #8208442
4.5 out of 5 Customer Rating
Requires Certification
Part #M48005362
Item #8125422
3.1 out of 5 Customer Rating
Requires Certification
Part #M48005788
Item #2249916
4 out of 5 Customer Rating
Requires Certification
Part #M48005561
Item #8208436
4.8 out of 5 Customer Rating
Requires Certification
Part #M48005562
Item #8208435
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing