This product requires certification to purchase.

9 in. 7 TPI Reciprocating Saw

You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 9 in. 7 TPI Reciprocating Saw

  • Fast #
  • Part #M48005562
  • Item #8208435
  • Manufacturer Part #48-00-5562
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 9 in. 7 TPI Reciprocating Saw

  • Fast #
  • Part #M48005562
  • Item #8208435
  • Manufacturer Part #48-00-5562
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than standard carbide teeth blades
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast starts and smooth cuts
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Nitrus Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
2 in
Collection:
SAWZALL® TORCH™
Color Finish Name:
Black, Red
Material:
Cast Iron
Package Quantity:
Pack of 5
Teeth Per Inch:
7
Weight:
0.155 lb