This product requires certification to purchase.

9 x 2 in. Reciprocating Saw (Pack of 3)

You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 9 x 2 in. Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005362
  • Item #8125422
  • Manufacturer Part #48-00-5362
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ 9 x 2 in. Reciprocating Saw (Pack of 3)

  • Fast #
  • Part #M48005362
  • Item #8125422
  • Manufacturer Part #48-00-5362
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3X longer life in cast iron than standard carbide blades
  • Cuts hard cast iron and soil pipe
  • Cuts faster than all carbide teeth blades today
  • Ability to cut thick metals: stainless steel, black pipe, angle iron
  • 7TPI design for fast cutting
  • 25% more NITRUS CARBIDE™ per tooth
  • 1/2" universal tang
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
2 in
Collection:
SAWZALL® TORCH™
Color Finish Name:
Red, Black
Height:
13/20 in
Length:
11-9/10 in
Material:
Cast Iron
Package Quantity:
Pack of 3
Teeth Per Inch:
7
Tool Type:
Saw
Weight:
0.155 lb
Width:
2 in