This product requires certification to purchase.

Reciprocating Saw Blade

You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ Reciprocating Saw Blade

  • Fast #
  • Part #M48005788
  • Item #2249916
  • Manufacturer Part #48-00-5788
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SAWZALL® TORCH™ Reciprocating Saw Blade

  • Fast #
  • Part #M48005788
  • Item #2249916
  • Manufacturer Part #48-00-5788
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation
  • SAWZALL® blades Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • The 1 in tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
21/500 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
SAWZALL® TORCH™
Color Finish Name:
White
Material:
Bi-metal
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Shank Size:
1/2 in
Teeth Per Inch:
18
Tool Type:
Reciprocating Blade
Weight:
0.55 lb