This product requires certification to purchase.

Corded 120V 1-3/4 in. Rotary Hammer

You last purchased this on
 
Milwaukee®

SDS Max Corded 120V 1-3/4 in. Rotary Hammer

  • Fast #
  • Part #M554621
  • Item #7904495
  • Manufacturer Part #5546-21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SDS Max Corded 120V 1-3/4 in. Rotary Hammer

  • Fast #
  • Part #M554621
  • Item #7904495
  • Manufacturer Part #5546-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powerful 15 Amp motor
  • AUTOSTOP™E-Clutch for user protection
  • Built to last in the toughest applications
  • 8.1 Ft-lbs. impact energy
  • Variable speed dial
  • Advanced AVS anti-vibration system
  • 2 Mode: rotary hammer and hammer only
  • Lock-on button
  • 380 RPM
  • 2,900 BPM
  • Requires Certification

Specifications

AMP:
15
Battery Type:
Lithium-ion
Chuck Size:
1-3/4 in
Chuck Type:
Keyless
Collection:
SDS Max
Color Finish Name:
Red, Black
Cord Length:
16-2/5 ft
Corded Cordless:
Corded
ETL Listed:
No
Height:
13-2/5 in
Length:
18-1/2 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Pieces:
1 Piece
Power Source:
Electric
Tool Type:
Rotary Hammer
UL Listed:
Yes
Volts:
120V
Weight:
21.65 lb
Width:
4-1/2 in