Sebastian
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 3780-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-1/2 in. x 1/8 in. x 7/8 in.
- A30S Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
- Application:
- Cutting, Grinding
- Arbor Hole Size:
- 22.23 mm
- Blade Material:
- Aluminum Oxide, Silicon Carbide
- Collection:
- Sebastian
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Grit Type:
- Coarse
- Handle Material:
- Brass
- Height:
- 2-1/2 in
- Material:
- Zirconia Alumina
- Product Type:
- Grinding Wheel
- RPM:
- 13580
- Size:
- 54 in x 28 in
- Thickness:
- 1/8 in
- Weight:
- 0.25 lb