This product requires certification to purchase.

1-3/8 in. Selfeed Wood Boring Bit

This product has been replaced by

Milwaukee® Selfeed Hex Bit
Milwaukee® 1-3/8 in. Selfeed Hex Bit
Manufacturer Part #48-25-1372
You last purchased this on
 
Milwaukee®

1-3/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251371
  • Item #24205
  • Manufacturer Part #48-25-1371
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Selfeed Hex Bit
Milwaukee® 1-3/8 in. Selfeed Hex Bit
Manufacturer Part #48-25-1372
Milwaukee®

1-3/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48251371
  • Item #24205
  • Manufacturer Part #48-25-1371
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1650
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Faster and more accurate drilling
  • Inside cutting plane shaves the hole radius for clean and smooth holes without pressure
  • Long-lasting performance
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-3/8 in
Drilling Depth (in):
4 in
Length:
4 in
Material:
High Speed Steel
Shank Size:
7/16 in
Shank Style:
Straight
Tool Type:
Self Feed Bit