Selfeed Wood Boring Bit
Selfeed Wood Boring Bit
Package Quantity Info:
Each: 1 Case: 12 Pallet: 900-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
- Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
- Long-lasting performance: bits are resharpenable
- Feed screws and arbor are replaceable
Specifications
- Application:
- Cutting, Drilling
- Bit Diameter(s) (In):
- 3-5/8 in
- Bit Length:
- 6
- Color Finish Name:
- Silver
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 7/16 in
- Shank Style:
- Straight
- Tool Type:
- Self Feed Bit
- Weight:
- 2.38 lb