This product requires certification to purchase.

1/4 in. Hex Shank Socket Adapter

You last purchased this on
 
Milwaukee®

Shockwave™ 1/4 in. Hex Shank Socket Adapter

  • Fast #
  • Part #M48325031
  • Item #3875765
  • Manufacturer Part #48-32-5031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™ 1/4 in. Hex Shank Socket Adapter

  • Fast #
  • Part #M48325031
  • Item #3875765
  • Manufacturer Part #48-32-5031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 216 Pallet: 22032
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty construction for fastening capabilities in all impacts
  • Proprietary steel and heat treated for maximum strength and durability
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Pack of 1
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
1-7/8
Bit Sizes:
3/8 in
Collection:
Shockwave™
Color Finish Name:
Silver
Diameter - Base:
1-9/10 in
Drive Size:
1/4 in;3/8 in
Height:
3/5 in
Length:
1-7/8 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Adapter
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Socket Adapter
Weight:
0.05 lb
Width:
4-7/10 in