This product requires certification to purchase.

2-9/16 x 1/4 in. Shockwave Magnetic Nut Driver

You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 2-9/16 x 1/4 in. Shockwave Magnetic Nut Driver

  • Fast #
  • Part #M49664532
  • Item #3875753
  • Manufacturer Part #49-66-4532
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE™ 2-9/16 x 1/4 in. Shockwave Magnetic Nut Driver

  • Fast #
  • Part #M49664532
  • Item #3875753
  • Manufacturer Part #49-66-4532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 72 Pallet: 10800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge allows for fastening in tight spaces
  • Requires Certification

Specifications

Bit Sizes:
1/4 in
Collection:
SHOCKWAVE™
Diameter:
1/4 in
Height:
2-9/16 in
Length:
2-9/16 in
Material:
Steel, Alloy Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver
Weight:
0.07 lb
Width:
1/4 in