3 in. x 10mm Magnetic Nut Driver
ShockWave™ 3 in. x 10mm Magnetic Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 48 Pallet: 6912-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Color-coded band for easy size identification
- Chamfered edge allows for fastening in tight spaces
Documents
Specifications
- Bit Sizes:
- 1/4 in, 5/16 in, 3/8 in, 7/16 in
- Collection:
- ShockWave™
- Color Finish Name:
- Polished Chrome
- Length:
- 1-7/8 in
- Material:
- Steel
- Number of Pieces:
- 4 Piece
- Tool Type:
- Nut Driver
- Weight:
- 0.24 lb