7/16 in. Magnetic Nutdriver 3 Pack
SHOCKWAVE™ 7/16 in. Magnetic Nutdriver 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 48-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color-coded band for easy size identification
- Designed for use with impact drivers and drill drivers
- Strong magnetic tip for fastener retention
- Chamfered edge allows for fastening in tight spaces
Documents
Specifications
- Bit Sizes:
- 7/16 in
- Collection:
- SHOCKWAVE™
- Diameter:
- 7/16 in
- Height:
- 1-7/8 in
- Length:
- 1-7/8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Tool Type:
- Nut Driver
- Weight:
- 0.23 lb
- Width:
- 7/16 in