This product requires certification to purchase.

SHOCKWAVE CONDUIT REAMER REPLACEMENT BLADES

You last purchased this on
 
Milwaukee®

SHOCKWAVE CONDUIT REAMER REPLACEMENT BLADES

  • Fast #
  • Part #M48322351
  • Item #7223364
  • Manufacturer Part #48-32-2351
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

SHOCKWAVE CONDUIT REAMER REPLACEMENT BLADES

  • Fast #
  • Part #M48322351
  • Item #7223364
  • Manufacturer Part #48-32-2351
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement blades forSHOCKWAVE™ conduit reaming bit holder (48-32-2350)
  • Thick, hardened tool steel blade provides up to 5x blade life
  • Reams 1/2 in., 3/4 in. and 1 in. EMT
  • Includes (2) replacement blades, (2) cap screws, (1) hex key
  • Requires Certification

Specifications

Height:
3/10 in
Length:
3-17/20 in
Material:
Steel
Tool Type:
Reaming Bit Holder
Weight:
0.055 lb
Width:
3-9/10 in