HEX Shank Socket Adapter Set 3-Piece
SHOCKWAVE™ HEX Shank Socket Adapter Set 3-Piece
Frequently Purchased Together
Product Details
Product Details
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
Documents
Specifications
- Application:
- Cutting
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Depth:
- 2-17/20 in
- Drive Size:
- 1/4 in
- Drive Type:
- Hex, Square
- Height:
- 9/10 in
- Length:
- 1-7/8 in
- Material:
- Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Origin:
- Global
- Socket Size:
- 1/4 in, 3/8 in, 1/2 in
- Tool Type:
- Socket Set
- Weight:
- 0.16 lb
- Width:
- 3-17/20 in
- WrenchType:
- Socket