This product requires certification to purchase.

Impact Locking Bit Holder (1-Piece)

You last purchased this on
 
Milwaukee®

ShockWave™ Impact Locking Bit Holder (1-Piece)

  • Fast #
  • Part #M48324532
  • Item #7605765
  • Manufacturer Part #48-32-4532
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

ShockWave™ Impact Locking Bit Holder (1-Piece)

  • Fast #
  • Part #M48324532
  • Item #7605765
  • Manufacturer Part #48-32-4532
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Auto-locking design: fit all inserts and 1/4 in. hex bits
  • Quick release collar: one handed bit changes
  • Dual magnets: maximize magnetic transfer and holding power to fastener
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Requires Certification

Documents


Specifications

Collection:
ShockWave™
Color Finish Name:
Silver
Diameter:
1/4 in
Length:
6 in
Material:
Steel
Number of Pieces:
3 Piece
Shank Size:
1/4 in
Weight:
0.175 lb