SHOCKWAVE™
Frequently Purchased Together
Product Details
Product Details
- Pivoting ratchet head
- Wrench-compatible sockets
- Slim profile design
- Parallel socket flats deter rolling
- Stamped size labels
Documents
Specifications
- ASTM:
- No
- Application:
- Fastening
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Depth:
- 12-2/5 in
- Drive Size:
- 3/8 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 1-20/29 in
- Length:
- 10-3/4 in
- Material:
- Stainless Steel, Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 12
- Origin:
- Global
- Socket Size:
- 3/8 in, 5/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in
- Tool Type:
- Socket Set
- Weight:
- 2.65 lb
- Width:
- 5-3/5 in
- WrenchType:
- Ratchet