SHOCKWAVE™
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 90-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wear Guard Tip™ protects fit over the life of the bit
- Precise fit custom machined tip prevents stripping and reduces wobble
- Customized geometry and heat treatment per tip type for best performance across tip types
- Design for use with impact drivers and drill drivers
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Laser etched size for easy identification
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- #2
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Depth:
- 5-3/4 in
- Drill Bit Type:
- Phillips
- Height:
- 3-1/2 in
- Length:
- 3-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 5 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Weight:
- 0.188 lb
- Width:
- 2-9/10 in