SHOCKWAVE™
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135° split point for precision start no walking
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Bit Sizes:
- 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Coating:
- TiN
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Depth:
- 10-1/4 in
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 1-1/4 in
- Height:
- 2-17/20 in
- Length:
- 10-1/4 in
- Magnetic:
- No
- Material:
- Titanium
- Number of Pieces:
- 23 Piece
- Package Quantity:
- Piece of 23
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit Set
- Weight:
- 1.49 lb
- Width:
- 9-3/4 in