Magnetic Bit Holder 1 Piece
SHOCKWAVE™ Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 72 Pallet: 14256-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Heat treat process for maximum strength and durability
Specifications
- Collection:
- SHOCKWAVE™
- Color Finish Name:
- Silver
- Height:
- 11/20 in
- Length:
- 3 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- Weight:
- 0.095 lb
- Width:
- 1-17/20 in