This product requires certification to purchase.

*CVR* KIT 29 PC TIN SHOCKWAVE

This product has been replaced by

SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET - 29PC
Milwaukee® 29PC SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET
Manufacturer Part #48-89-4672
Milwaukee®

Shockwave™ Red Helix™ *CVR* KIT 29 PC TIN SHOCKWAVE

  • Fast #
  • Part #M48894632
  • Item #7033818
  • Manufacturer Part #48-89-4632
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET - 29PC
Milwaukee® 29PC SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT SET
Manufacturer Part #48-89-4672
Milwaukee®

Shockwave™ Red Helix™ *CVR* KIT 29 PC TIN SHOCKWAVE

  • Fast #
  • Part #M48894632
  • Item #7033818
  • Manufacturer Part #48-89-4632
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135° split point for precision start no walking
  • Requires Certification

Specifications

Application:
Metal, Plastic, Wood
Bit Sizes:
1/16 in - 1/2 in
Coating:
Titanium
Collection:
Shockwave™ Red Helix™
Drill Bit Type:
Twist
Drilling Depth (in):
5/8 in - 3-21/64 in
Height:
3-29/50 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
29 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit
UL Listed:
No
UPC:
452423533304
Width:
10-71/100 in