Right Angle Adapter
ShockWave™ Right Angle Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimized internal Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel engineered for extended life
- 1.4 in. slim profile for tight access
- Provides up to 30X life
- Hardened gears allow for increased torque transfer
- Features a magnet to retain bits
- Ergonomic rubber overmold for added comfort during use
- For use with 1/4 in. hex shank accessories
- Designed for use in impact drivers and drill driver
- Includes (1) right angle adapter and (1) 1 in. PH2 driver bit
Specifications
- Application:
- Impact Drivers, Drill Drivers
- Collection:
- ShockWave™
- Color Finish Name:
- Silver
- Height:
- 1-2/5 in
- Length:
- 6 in
- Material:
- Custom Alloy76 Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Tool Type:
- Adapter
- Weight:
- 0.463 lb
- Width:
- 1-2/5 in