Steel Impact Set 50 Piece
ShockWave™ Steel Impact Set 50 Piece
Package Quantity Info:
Each: 1 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Documents
Specifications
- Application:
- Drilling
- Bit Sizes:
- 1 in, 1/4 in, 3/16 in, (2) 2 in, 1/16 in, 3/32 in, (2) 1/8 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/2 in, (4) 1 in, (2) 1 in, (3) 1 in, (5) 1 in,
- Collection:
- ShockWave™
- Color Finish Name:
- Silver
- Depth:
- 3 in
- Drill Bit Type:
- Driver
- Height:
- 10-7/25 in
- Magnetic:
- Yes
- Material:
- Custom Alloy76 Steel
- Number of Pieces:
- 50 Piece
- Number of Tools Included:
- 32
- Shank Style:
- Hex
- UL Listed:
- No
- Width:
- 9-21/25 in