1/16 - 1/2 x 1/2 in. Hex Driver 15-Piece
Shockwave™Impact Duty™ 1/16 - 1/2 x 1/2 in. Hex Driver 15-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5X life VS, black oxide drill bits
- 1/4 in hex shank, use in drills or impact drivers
- Shockwave™ Impact Duty bits
- 135° split point tip
- Titanium coated for longer life
- Ideal for wood, plastics, and metals
- 1/4" hex shank for use with impact drivers and drill drivers
- Laser etched size for easy identification
- No warranty
Documents
Specifications
- Application:
- Drilling, Metal, Plastic, Wood
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 8-23/50
- Bit Sizes:
- 1/16 in - 1/2 in
- Coating:
- Titanium
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Red
- Depth:
- 1-19/50 in
- Drill Bit Type:
- Driver
- Height:
- 8-23/50 in
- ISO:
- No
- Length:
- 8-23/50 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.81 lb
- Width:
- 4-9/100 in