1/2 in. Socket Extension
Shockwave™Impact Duty™ 1/2 in. Socket Extension
Frequently Purchased Together
Product Details
Product Details
- Made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Laser etched markings for easy identification
- Lifetime guarantee covers impact sockets and extensions only
- For use with impact sockets
- Dual hole design for easier attachment
- Ball detent design for superior impact socket retention
- Meets ASME industry standards
- Optimized for use with 1/2" drive impact wrenches
- Laser etched part number
- 1/2" drive 3" extension for further reach
Documents
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black
- Depth:
- 3 in
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 49/50 in
- Length:
- 3 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Extension
- UL Listed:
- No
- Weight:
- 0.299 lb
- Width:
- 49/50 in