1/2 in. Socket Set
Shockwave™Impact Duty™ 1/2 in. Socket Set
Product Details
Product Details
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Tray compatible with PACKOUT™ organizers (48-22-8435) and (48-22-8430) and fit in tool chest drawers
- Stamped and ink filled diameter markings for wear resistance
- 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
- Kit includes 15 deep SAE sockets . The following sizes are included: 3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 1-1/16", 1-1/8", 1-1/4", 1-1/2"
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime guarantee covers impact sockets and extensions only
- Meets ASME industry standards
- Laser etched part number
Specifications
- Application:
- Torque Applications
- Collection:
- Shockwave™Impact Duty™
- Color Finish Name:
- Black/Red
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 2-1/10 in
- Length:
- 11-99/100 in
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 15 Piece
- Socket Size:
- 1/2 in
- Tool Type:
- Socket Set
- Weight:
- 9.17 lb