This product requires certification to purchase.

1 x 2 in. Socket

You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 1 x 2 in. Socket

  • Fast #
  • Part #M49666520
  • Item #9381238
  • Manufacturer Part #49-66-6520
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 1 x 2 in. Socket

  • Fast #
  • Part #M49666520
  • Item #9381238
  • Manufacturer Part #49-66-6520
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optimized for use with 1" drive impact wrenches, drivers, ratchets, and adapters
  • Deep SAE impact socket
  • 6-point design made with forged impact steel for durability in high torque applications backed by our lifetime guarantee
  • Dual hole design and groove for easier attachment
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Meets ASME industry standards
  • Laser etched part number
  • Stamped and ink filled diameter markings for wear resistance
  • Lifetime Guarantee covers impact sockets and extensions only
  • Requires Certification

Specifications

Application:
Heavy Duty, Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Drive Size:
1 in
Drive Type:
Impact
Height:
3-37/50 in
Length:
2-87/100 in
Material:
Forged Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Socket Size:
2 in
Tool Type:
Socket
UL Listed:
No
Weight:
6.04 lb
Width:
2-4/5 in