This product requires certification to purchase.

3/16 - 7/8 x 1/4 in. Hex Step Bit

You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/16 - 7/8 x 1/4 in. Hex Step Bit

Brand image
You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/16 - 7/8 x 1/4 in. Hex Step Bit

  • Fast #
  • Part #M48899244
  • Item #7740432
  • Manufacturer Part #48-89-9244
3.4 out of 5 Customer Rating
3/16 - 7/8 in. Hex Step Bit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Optimized for impact drivers, drill/driver compatible
  • Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits
  • The Rapid Strike Tip™ provides fast and accurate starts
  • A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive impact step bits
  • The optimized Shockzone™ reduces early shank breaks
  • Made in the USA with global materials
  • 12 steps with laser engraving for clear stop on size identification
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/8 in
Bit Length:
3-73/125
Bit Sizes:
7/8 in
Coating:
TiAlN
Collection:
Shockwave™Impact Duty™
Drill Bit Type:
Step
Drilling Depth (in):
1-949/1000 in
Magnetic:
No
Material:
Titanium
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
UL Listed:
No
Weight:
0.2 lb



Customers Also Bought
1–6 of 18 items
Part #R64348
Item #7849854
3.2 out of 5 Customer Rating
Requires Certification
Part #DDW1912
Item #1437100
4.3 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4176
Item #8457151
4.8 out of 5 Customer Rating
Requires Certification
Part #M48207331
Item #3802989
3.6 out of 5 Customer Rating
Requires Certification
Part #DDT202P5
Item #8455981
4.7 out of 5 Customer Rating
Requires Certification
Part #M48899201
Item #4824607
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48324094
Item #9997202
5 out of 5 Customer Rating
Requires Certification
Part #M48894670
Item #9997221
3.6 out of 5 Customer Rating
Requires Certification
Part #M48324010
Item #9997201
4.4 out of 5 Customer Rating
Requires Certification
Part #M48324082
Item #8541948
3.6 out of 5 Customer Rating
Requires Certification
Part #M49666728
Item #9381036
3.7 out of 5 Customer Rating
Requires Certification
Part #M49667026
Item #9828920
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing