This product requires certification to purchase.

3/4 in. Universal Joint

You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/4 in. Universal Joint

  • Fast #
  • Part #M49666730
  • Item #9381068
  • Manufacturer Part #49-66-6730
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/4 in. Universal Joint

  • Fast #
  • Part #M49666730
  • Item #9381068
  • Manufacturer Part #49-66-6730
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 15 Degree Swivel for access In hard to reach places
  • Dual hole design and groove for easier attachment
  • Made with forged impact steel for durability in high torque applications
  • Pin-less design for increased durability
  • Laser etched markings for easy identification
  • Ball detent design for superior impact socket retention
  • For use with Impact Sockets
  • Meets ASME Industry Standards
  • Requires Certification

Specifications

Application:
Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Drive Size:
3/4 in
Length:
3-31/50 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Tool Type:
Universal Joint
UL Listed:
No
Weight:
1.182 lb