This product requires certification to purchase.

3/4 x 1 in. Socket Adapter

You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/4 x 1 in. Socket Adapter

  • Fast #
  • Part #M49666729
  • Item #9381041
  • Manufacturer Part #49-66-6729
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Shockwave™Impact Duty™ 3/4 x 1 in. Socket Adapter

  • Fast #
  • Part #M49666729
  • Item #9381041
  • Manufacturer Part #49-66-6729
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual hole design and groove for easier attachment
  • Made with forged impact steel for durability in high torque applications
  • Laser etched markings for easy identification
  • Meets ASME industry standards
  • Optimized for use with 3/4" drive impact wrenches
  • Ball detent design for superior impact socket retention
  • 1/2" drive - 1" drive impact socket adapter
  • Optimized for use with 1" drive impact sockets
  • Requires Certification

Specifications

Application:
Torque Applications
Collection:
Shockwave™Impact Duty™
Color Finish Name:
Black
Drive Size:
3/4 in - 1 in
Drive Type:
Impact
Height:
1-73/100 in
Length:
2-12/25 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Tool Type:
Socket Adapter
UL Listed:
No
Weight:
0.976 lb
Width:
1-73/100 in